APC (Schneider Electric) SUA750RM1U USB & Serial Rack Mountable Power Surge Protector and Battery Backup | Graybar Store
APC (Schneider Electric) - USB & Serial Rack Mountable Power Surge Protector and Battery Backup - SUA750RM1U
+ / - Hover over image to Zoom
Other Views

    USB & Serial Rack Mountable Power Surge Protector and Battery Backup

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: SUA750RM1U
    SKU: 25030115
    $597.14
    Checking Pricing
         
    Watts:480
    VA Rating:750VA
    Plug Configuration:NEMA 5-15P
    Receptacle Configuration:NEMA 5-15R
    Rack Units:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # SUA750RM1U
    • Rack Units 1
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration NEMA 5-15R
    • VA Rating 750VA
    • Watts 480
    • SAP Material Type ZSTD
    Product Overview:
    APC Smart-UPS 750VA USB and Serial RM 1U 120V