Wiremold (Legrand) BK20GB506TRUSB USB Multi-Outlet Strip Commercial; Residential | Graybar Store
Wiremold (Legrand) - USB Multi-Outlet Strip Commercial; Residential - BK20GB506TRUSB
+ / - Hover over image to Zoom
Other Views

    USB Multi-Outlet Strip Commercial; Residential

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: BK20GB506TRUSB
    SKU: 25650211
    $115.19
    Checking Pricing
         
    Additional Features:6 in Center to Center Spacing; Tamper-Resistant
    Color:Black
    Dimensions:1-9/32 W x 3/4 H in; 5 L ft
    No. of Outlets:9; 1 (USB)
    Length:5 ft.
    Amps:15 A
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # BK20GB506TRUSB
    • Color Black
    • Dimensions 1-9/32 W x 3/4 H in; 5 L ft
    • Additional Features 6 in Center to Center Spacing; Tamper-Resistant
    • Amps 15 A
    • Length 5 ft.
    • No. of Outlets 9; 1 (USB)
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wiremold® Plugmold® 2000 USB Multi-Outlet Strip, Amps: 15 A, Black, Dimensions: 1-9/32 W x 3/4 H in; 5 L ft, Steel, No. of Outlets: 9; 1 (USB)