Valcom V-9988 USB Message On-Hold Device | Graybar Store
Valcom - USB Message On-Hold Device - V-9988
+ / - Hover over image to Zoom
Other Views

    USB Message On-Hold Device

    Manufacturer: Valcom
    Manufacturer #: V-9988
    SKU: 25079450
    $376.71
    Checking Pricing
         
    Dimensions:5.1 in. H x 6.03 in. W x 1.75 in. D (12.954 cm x 15.3162 cm x 4.445 cm)
    Color / Finish:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-9988
    • Dimensions 5.1 in. H x 6.03 in. W x 1.75 in. D (12.954 cm x 15.3162 cm x 4.445 cm)
    • Color / Finish Black
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Valcom's Multi-Messager® USB is a solid-state digital message repeater that installs easily into any messaging application that requires a continuous, timed or triggered message play.
    • Plays MP3 files from USB Flash Drive
    • Up to 4GB Flash Drives supported
    • No drivers or special software needed
    • Playback quality up to 128Kbps
    • Store up to 99 messages
    • Triggered and/or timed playback
    • Active output indication trigger
    • Auxiliary 12VDC output for wiring sensors
    • Built-in monitor speaker
    • LED status indicator