Plantronics BLACKWIRE C325.1 USB Headset | Graybar Store
Plantronics - USB Headset - BLACKWIRE C325.1
+ / - Hover over image to Zoom
Other Views

    USB Headset

    Manufacturer: Plantronics
    Manufacturer #: BLACKWIRE C325.1
    SKU: 25773173
    $81.62
    Checking Pricing
         
    Style:Over-the-Head
    Headset Type:Corded
    Additional Features:Automatically Adjusts the EQ Setting; Durable and Comfortable Design
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Plantronics
    • Manufacturer # BLACKWIRE C325.1
    • Style Over-the-Head
    • Additional Features Automatically Adjusts the EQ Setting; Durable and Comfortable Design
    • Headset Type Corded
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Blackwire™ 300 Series USB Headset, Headset Type: Corded, Style: Over the Head