L-Com WPUSBAX-1M USB Extension Cable Assembly, Type A Female To Standard Type A Male, 1.0 Meter | Graybar Store
L-Com - USB Extension Cable Assembly, Type A Female To Standard Type A Male, 1.0 Meter - WPUSBAX-1M
+ / - Hover over image to Zoom
Other Views

    USB Extension Cable Assembly, Type A Female To Standard Type A Male, 1.0 Meter

    Manufacturer: L-Com
    Manufacturer #: WPUSBAX-1M
    SKU: 25423091
    $25.01
    Checking Pricing
         
    Length (Meters):1.0
    Connector Configurations:Type A Female To Standard Type A Male
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L-Com
    • Manufacturer # WPUSBAX-1M
    • Length (Meters) 1.0
    • Connector Configurations Type A Female To Standard Type A Male
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Type A Female to Standard Type A Male USB waterproof panel cable, 1.0 meter.
    • Waterproof panel mount USB A female to standard USB A male
    • 30 micro inch gold contact plating provides a reliable connection
    • Threaded coupling O-ring seals provide IP67 rating insuring protection against water and dust
    • Rugged backshells insure durability
    • Revision 2.0 compliant