Hubbell Premise Wiring SFUSBAAB iStation® USB Connector, USB 2.0 A to A, Blue | Graybar Store
Hubbell Premise Wiring - iStation® USB Connector, USB 2.0 A to A, Blue - SFUSBAAB
+ / - Hover over image to Zoom
Other Views

    iStation® USB Connector, USB 2.0 A to A, Blue

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: SFUSBAAB
    SKU: 25130950
    $26.64
    Checking Pricing
         
    Adapter Housing Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # SFUSBAAB
    • Connector Type USB A to A
    • Adapter Housing Color Blue
    • Flammability Rating UL 94V-0
    • Country of Origin TW - Taiwan
    Product Overview:
    Hubbell® USB Connector, Blue