Square D (Schneider Electric) BMXXCAUSBH045 USB Connecting Cable | Graybar Store
Square D (Schneider Electric) - USB Connecting Cable - BMXXCAUSBH045
+ / - Hover over image to Zoom
Other Views

    USB Connecting Cable

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: BMXXCAUSBH045
    SKU: 25120331
    $233.00
    Checking Pricing
         
    Length:14.76 ft
    Packaging:1 Each
    Additional Features:Mini B USB M340 Processor Connector; USB Type A Connector
    Use With:M340 Processor
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # BMXXCAUSBH045
    • Additional Features Mini B USB M340 Processor Connector; USB Type A Connector
    • Length 14.76 ft
    • Packaging 1 Each
    • Use With M340 Processor
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Terminal Connection Cable, Type Terminal Connection Cable, For Use With Usb Port.
    Optional Plastic Hold-Down Ejector Clips; Optional Protection Modules For Protection Against Electrical Transients; Socket or Printed Circuit Board Installation Options