Pass and Seymour (Legrand) TM-826USBWCC6 Combination Tamper Resistant 15A 125V NEMA 5 15R Straight Blade Duplex Receptacle With USB Chargers, White | Graybar Store
Pass and Seymour (Legrand) - Combination Tamper Resistant 15A 125V NEMA 5 15R Straight Blade Duplex Receptacle With USB Chargers, White - TM-826USBWCC6
+ / - Hover over image to Zoom
Other Views

    Combination Tamper Resistant 15A 125V NEMA 5 15R Straight Blade Duplex Receptacle With USB Chargers, White

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: TM-826USBWCC6
    SKU: 25677571
    $43.22
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125 V
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # TM-826USBWCC6
    • Color White
    • Type USB Charger
    • Amperage 15A
    • Voltage Rating 125 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Legrand® USB Charger With Duplex, 15A, White, 125V