Hubbell Wiring Device - Kellems USB8300I USB Charger Tamper Resistant Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - USB Charger Tamper Resistant Receptacle - USB8300I
+ / - Hover over image to Zoom
Other Views

    USB Charger Tamper Resistant Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: USB8300I
    SKU: 25523819
    $39.29
    Checking Pricing
         
    Amperage:20A (Receptacle), 3A (USB)
    Voltage Rating:125 (Receptacle) V AC; 5 (USB) V DC
    Color:Ivory
    NEMA Rating:NEMA 5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # USB8300I
    • Color Ivory
    • Amperage 20A (Receptacle), 3A (USB)
    • NEMA Rating NEMA 5-20R
    • No. of Poles 2
    Product Overview:
    USB Charger Tamper Resistant Receptacle, Amperage: 20 (Receptacle) A; 3 (USB) A, Ivory, Voltage Rating: 125 (Receptacle) V AC; 5 (USB) V DC, No. of Poles: 2, No. of Wires: 3