Hubbell Wiring Device - Kellems USB20X2 USB Charger Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - USB Charger Receptacle - USB20X2
+ / - Hover over image to Zoom
Other Views

    USB Charger Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: USB20X2
    SKU: 25647715
    $33.47
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125 V
    Color:Brown
    NEMA Rating:NEMA 5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # USB20X2
    • Color Brown
    • Amperage 20A
    • Ground Grounded
    • Materials Reinforced Thermoplastic Polyester
    • NEMA Rating NEMA 5-20R
    Product Overview:
    USB Charger Receptacle, Voltage Rating: 125 V, Amperage: 20 A, Brown, NEMA 5 to 20R, Reinforced Thermoplastic Polyester