Hubbell Wiring Device - Kellems SNAP8300USBW USB Charger Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - USB Charger Receptacle - SNAP8300USBW
+ / - Hover over image to Zoom
Other Views

    USB Charger Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SNAP8300USBW
    SKU: 25647314
    $46.25
    Checking Pricing
         
    Amperage:20A (Receptacle), 3A (USB)
    Voltage Rating:125 (Receptacle) V AC; 5 (USB) V DC
    Color:White
    NEMA Rating:NEMA 5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SNAP8300USBW
    • Color White
    • Amperage 20A (Receptacle), 3A (USB)
    • NEMA Rating NEMA 5-20R
    • No. of Poles 2
    • No. of Wires 3
    • Voltage Rating 125 (Receptacle) V AC; 5 (USB) V DC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    SNAPConnect® USB Charger Receptacle, Amperage: 20 (Receptacle) A; 3 (USB) A, White, Voltage Rating: 125 (Receptacle) V AC; 5 (USB) V DC, No. of Poles: 2, No. of Wires: 3