Hubbell Wiring Device - Kellems USB15X2 USB Charger Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - USB Charger Receptacle - USB15X2
+ / - Hover over image to Zoom
Other Views

    USB Charger Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: USB15X2
    SKU: 25643062
    $30.60
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125 V
    Color:Brown
    NEMA Rating:NEMA 5-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # USB15X2
    • Color Brown
    • Amperage 15A
    • Ground Grounded
    • Materials Reinforced Thermoplastic Polyester
    Product Overview:
    USB Charger Receptacle, Voltage Rating: 125 V, Amperage: 15 A, Brown, NEMA 5 to 15R, Reinforced Thermoplastic Polyester