Allen Tel ATUSB3-AF-AF-09 USB 3.0 Female A to Female A 5Gbps Coupler, Ivory | Graybar Store
Allen Tel - USB 3.0 Female A to Female A 5Gbps Coupler, Ivory - ATUSB3-AF-AF-09
+ / - Hover over image to Zoom
Other Views

    USB 3.0 Female A to Female A 5Gbps Coupler, Ivory

    Manufacturer: Allen Tel
    Manufacturer #: ATUSB3-AF-AF-09
    SKU: 25674896
    $6.08
    Checking Pricing
         
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # ATUSB3-AF-AF-09
    • Color Ivory
    • Module Type USB 3.0
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    USB 3.0 Female A to Female A ivory 5Gbps coupler.
    • Compatible with Allen Tel Versatap patch panels, faceplates and surface mount boxes
    • ABS plastic
    • UL94V-0 flammability standard