Allen Tel ATUSB3-AF-AF-20 USB 3.0 Female A to Female A 5Gbps Coupler, Blue | Graybar Store
Allen Tel - USB 3.0 Female A to Female A 5Gbps Coupler, Blue - ATUSB3-AF-AF-20
+ / - Hover over image to Zoom
Other Views

    USB 3.0 Female A to Female A 5Gbps Coupler, Blue

    Manufacturer: Allen Tel
    Manufacturer #: ATUSB3-AF-AF-20
    SKU: 25674845
    $6.08
    Checking Pricing
         
    Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # ATUSB3-AF-AF-20
    • Color Blue
    • Module Type USB 3.0
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    USB 3.0 Female A to Female A blue 5Gbps coupler.
    • Compatible with Allen Tel Versatap patch panels, faceplates and surface mount boxes
    • ABS plastic
    • UL94V-0 flammability standard