Ortronics (Legrand) OR-KSUSBAA-88 TechChoice® USB Type A - A, Keystone, Feed-Thru Module | Graybar Store
Ortronics (Legrand) - TechChoice® USB Type A - A, Keystone, Feed-Thru Module - OR-KSUSBAA-88
+ / - Hover over image to Zoom
Other Views

    TechChoice® USB Type A - A, Keystone, Feed-Thru Module

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-KSUSBAA-88
    SKU: 25270345
    $12.16
    Checking Pricing
         
    Style:Keystone
    Color:Cloud White
    No. of Ports:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-KSUSBAA-88
    • Color Cloud White
    • Style Keystone
    • Connector Type Female to Female
    • No. of Ports 1
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Ortronics® OR-KSUSBAA USB, Cloud White