Hubbell Wiring Device - Kellems USA Made 20A 125V NEMA 5-20R Heavy Duty Tamper and Weather-Resistant GFCI Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - USA Made 20A 125V NEMA 5-20R Heavy Duty Tamper and Weather-Resistant GFCI Receptacle
+ / - Hover over image to Zoom
Other Views

    USA Made 20A 125V NEMA 5-20R Heavy Duty Tamper and Weather-Resistant GFCI Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
         

    NEMA 5-20R 20A 125VAC heavy duty tamper and weather-resistant GFCI receptacle. Made in the USA.

    • Manufacturer Hubbell Wiring Device - Kellems
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Amperage
    Color
    Voltage Rating
    Receptacle Configuration
    NEMA Rating
    Price
    GFTR20IU
    25391008
    20A
    Ivory
    125
    2-Pole, 3-Wire
    NEMA 5-20R
    $
    28
    .45
    /
    EA
    25391008
    Amperage
    20A
    Color
    Ivory
    Voltage Rating
    125
    Receptacle Configuration
    2-Pole, 3-Wire
    NEMA Rating
    NEMA 5-20R
    $
    28
    .45
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GFTR20WU
    25391009
    20A
    White
    125
    2-Pole, 3-Wire
    NEMA 5-20R
    $
    28
    .45
    /
    EA
    25391009
    Amperage
    20A
    Color
    White
    Voltage Rating
    125
    Receptacle Configuration
    2-Pole, 3-Wire
    NEMA Rating
    NEMA 5-20R
    $
    28
    .45
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GFTR20GYU
    25412946
    20A
    Grey
    125
    2-Pole, 3-Wire
    NEMA 5-20R
    $
    28
    .45
    /
    EA
    25412946
    Amperage
    20A
    Color
    Grey
    Voltage Rating
    125
    Receptacle Configuration
    2-Pole, 3-Wire
    NEMA Rating
    NEMA 5-20R
    $
    28
    .45
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25391008 SKU, 25391008 ANALYTICS...
    Voltage Rating
    125
    Receptacle Configuration
    2-Pole, 3-Wire
    NEMA Rating
    NEMA 5-20R
    Price
    $
    28
    .45
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25391009 SKU, 25391009 ANALYTICS...
    Voltage Rating
    125
    Receptacle Configuration
    2-Pole, 3-Wire
    NEMA Rating
    NEMA 5-20R
    Price
    $
    28
    .45
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25412946 SKU, 25412946 ANALYTICS...
    Voltage Rating
    125
    Receptacle Configuration
    2-Pole, 3-Wire
    NEMA Rating
    NEMA 5-20R
    Price
    $
    28
    .45
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available