Hubbell Wiring Device - Kellems USA Made 20A 125V NEMA 5-20R GFCI Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - USA Made 20A 125V NEMA 5-20R GFCI Receptacle
+ / - Hover over image to Zoom
Other Views

    USA Made 20A 125V NEMA 5-20R GFCI Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
         

    NEMA 5-20R 20A 125VAC GFCI receptacle without wallplate. Made in the USA.

    • Impact-Resistant Flush Nylon Face
    • Back and Side Wired
    • Automatic Grounding Clip
    • LED
    • Assembled in the USA
    See More >>
    • Manufacturer Hubbell Wiring Device - Kellems
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amperage
    Color
    Voltage Rating
    Receptacle Configuration
    NEMA Rating
    Price
    GF20ILU
    25389711
    20A
    Ivory
    125
    2-Pole, 3-Wire
    NEMA 5-20R
    $
    24
    .47
    /
    EA
    25389711
    Amperage
    20A
    Color
    Ivory
    Voltage Rating
    125
    Receptacle Configuration
    2-Pole, 3-Wire
    NEMA Rating
    NEMA 5-20R
    $
    24
    .47
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GF20WLU
    25389712
    20A
    White
    125
    2-Pole, 3-Wire
    NEMA 5-20R
    $
    24
    .47
    /
    EA
    25389712
    Amperage
    20A
    Color
    White
    Voltage Rating
    125
    Receptacle Configuration
    2-Pole, 3-Wire
    NEMA Rating
    NEMA 5-20R
    $
    24
    .47
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25389711 SKU, 25389711 ANALYTICS...
    Voltage Rating
    125
    Receptacle Configuration
    2-Pole, 3-Wire
    NEMA Rating
    NEMA 5-20R
    Price
    $
    24
    .47
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25389712 SKU, 25389712 ANALYTICS...
    Voltage Rating
    125
    Receptacle Configuration
    2-Pole, 3-Wire
    NEMA Rating
    NEMA 5-20R
    Price
    $
    24
    .47
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available