CRC Industries 18201 Upside Down Marking Spray Paint, Yellow | Graybar Store
CRC Industries - Upside Down Marking Spray Paint, Yellow - 18201
+ / - Hover over image to Zoom
Other Views

    Upside Down Marking Spray Paint, Yellow

    Manufacturer: CRC Industries
    Manufacturer #: 18201
    SKU: 97185270
    $9.60
    Checking Pricing
         
    Color:Yellow
    Size:17 oz.
    Flame Retardant:Extremely Flammable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 18201
    • Color Yellow
    • Size 17 oz.
    • Application Outdoor marking paints
    • Flame Retardant Extremely Flammable
    • Flammability Rating Extremely Flammable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Caution yellow 17 oz aerosol can upside down marking paint .
    • Clearly and effectively marks the locations of underground utilities.
    • Upside down marking paint to identify and code surfaces such as metal, concrete, asphalt, gravel, soil, trees and grass for constuction, utility, recreational, municipal and landscaping sites, golf courses, nurseries and surveying