CRC Industries 18210 Upside Down Marking Paints, Red/Orange Fluorescent | Graybar Store
CRC Industries - Upside Down Marking Paints, Red/Orange Fluorescent - 18210
+ / - Hover over image to Zoom
Other Views

    Upside Down Marking Paints, Red/Orange Fluorescent

    Manufacturer: CRC Industries
    Manufacturer #: 18210
    SKU: 97185282
    $9.60
    Checking Pricing
         
    Color:Red/Orange
    Size:20 oz.
    Flame Retardant:Extremely Flammable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 18210
    • Color Red/Orange
    • Size 20 oz.
    • Application Outdoor marking paints
    • Flame Retardant Extremely Flammable
    • Flammability Rating Extremely Flammable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    20 oz aerosol upside down marking paint with red/orange fluorescent color.