APC (Schneider Electric) AP9613 UPS Network Management Card | Graybar Store
APC (Schneider Electric) - UPS Network Management Card - AP9613
+ / - Hover over image to Zoom
Other Views

    UPS Network Management Card

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: AP9613
    SKU: 25530955
    $276.12
    Checking Pricing
         
    Additional Features:Support to Monitor External Triggers and Initiate Actions On External Devices
    Color:Black
    Dimensions:114 H x 38 W x 121 D mm
    Width (Inches):38 mm
    Size:38 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # AP9613
    • Color Black
    • Dimensions 114 H x 38 W x 121 D mm
    • Size 38 mm
    • Additional Features Support to Monitor External Triggers and Initiate Actions On External Devices
    • Width (Inches) 38 mm
    Product Overview:
    APC™ Dry Contact I/O SmartSlot Card, Dimensions: 114 H x 38 W x 121 D mm, Black