APC (Schneider Electric) AP9626 UPS Network Management Card | Graybar Store
APC (Schneider Electric) - UPS Network Management Card - AP9626
+ / - Hover over image to Zoom
Other Views

    UPS Network Management Card

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: AP9626
    SKU: 25366042
    $727.73
    Checking Pricing
         
    Plug Type:L6-30P
    Output Voltage:120 V AC
    Receptacle Configuration:NEMA 5-20R
    Watts:5000
    VA Rating:5000 VA
    No. of Outlets:12
    Rack Units:2
    Input Voltage:208 V AC
    Plug Configuration:NEMA L6-30P
    Mount Type:Rack Mount
    Amps:24 A
    Cord Length (Feet):3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # AP9626
    • Plug Type L6-30P
    • Rack Units 2
    • Amps 24 A
    • Cord Length (Feet) 3
    • Input Voltage 208 V AC
    • Mount Type Rack Mount
    • No. of Outlets 12
    • Output Voltage 120 V AC
    • Plug Configuration NEMA L6-30P
    • Receptacle Configuration NEMA 5-20R
    • VA Rating 5000 VA
    • Watts 5000
    • SAP Material Type ZSTD
    Product Overview:
    APC™ Step-Down Transformer, Output Voltage: 120 V AC, Input Voltage: 208 V AC