APC (Schneider Electric) AP9631 UPS Network Management Card | Graybar Store
APC (Schneider Electric) - UPS Network Management Card - AP9631
+ / - Hover over image to Zoom
Other Views

    UPS Network Management Card

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: AP9631
    SKU: 25245365
    $596.92
    Checking Pricing
         
    Additional Features:Environmental Monitoring
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # AP9631
    • Additional Features Environmental Monitoring
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    UPS Network Management Card 2 with environmental monitoring and with RJ-45 10/100 Base-T network interface connection.
    • APC UPS Network Management Card 2 with Environment
    • Device Encryption: Securely connect via HTTPS/SSL, SSH (up to 2048-bit encryption), SNMPv3
    • Command line interface: Offers Telnet or SSH for remote management access
    • Scheduling Customize shut down and reboot of connected equipment and UPSs
    • Remote UPS management: Enable management of your UPS by connecting it directly to the network
    • Password Security: User-selectable password protection prevents unauthorized access
    • Remote management adapter
    • Color - Black
    • For Smart-UPS 1000