Tripp Lite INTERNET550U UPS Desktop Battery Back Up Compact | Graybar Store
Tripp Lite - UPS Desktop Battery Back Up Compact - INTERNET550U
+ / - Hover over image to Zoom
Other Views

    UPS Desktop Battery Back Up Compact

    Manufacturer: Tripp Lite
    Manufacturer #: INTERNET550U
    SKU: 25040547
    $87.69
    Checking Pricing
         
    VA Rating:550VA
    Watts:300
    No. of Outlets:8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # INTERNET550U
    • No. of Outlets 8
    • VA Rating 550VA
    • Watts 300
    • Country of Origin CN - China
    Product Overview:
    Ultra-compact desktop Internet office 120V 550VA 300W standby UPS system.
    • Maintains AC output during power failures
    • 4 UPS battery supported outlets, 4 surge-only outlets
    • USB port, TEL/DSL protection, Wall mountable, 99 percent efficient
    • NEMA 5-15P input plug and 8 NEMA 5-15R outlets