Tripp Lite INTERNET750U UPS Desktop Battery Back Up Compact | Graybar Store
Tripp Lite - UPS Desktop Battery Back Up Compact - INTERNET750U
+ / - Hover over image to Zoom
Other Views

    UPS Desktop Battery Back Up Compact

    Manufacturer: Tripp Lite
    Manufacturer #: INTERNET750U
    SKU: 22114896
    $127.27
    Checking Pricing
         
    VA Rating:750VA
    Watts:300
    No. of Outlets:12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # INTERNET750U
    • No. of Outlets 12
    • VA Rating 750VA
    • Watts 300
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Ultra-compact desktop Internet office 120V 750VA 450W standby UPS system.
    • 750VA ultra-compact 120V standby UPS
    • Maintains AC output during power failures
    • 6 UPS battery supported outlets, 6 surge-only outlets
    • USB port, TEL/DSL protection, Wall mountable, 99 percent efficient
    • NEMA 5-15P input plug and 12 NEMA 5-15R outlets