Chatsworth Upper Jumper Tray, Aluminum, 6 in. | Graybar Store
Chatsworth - Upper Jumper Tray, Aluminum, 6 in.
+ / - Hover over image to Zoom
Other Views

    Upper Jumper Tray, Aluminum, 6 in.

    Manufacturer: Chatsworth
         

    Jumper trays aid in compliance with ANSI/TIA/EIA-568B bend radius requirements and provides upper horizontal/vertical cable management and promote a gradual, controlled bend for both UTP and optical fiber cable.

    • Manufacturer Chatsworth
    • Type Upper Jumper Tray
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Color
    Depth (Inches)
    Use With
    Mounting Type
    Width (Inches)
    Material
    Price
    13183-719
    22075022
    3.47 in.
    Black
    6
    19 in Rack
    Rack Mount
    19 in.
    Aluminum
    $
    154
    .15
    /
    EA
    22075022
    Height (Inches)
    3.47 in.
    Color
    Black
    Depth (Inches)
    6
    Use With
    19 in Rack
    Mounting Type
    Rack Mount
    Width (Inches)
    19 in.
    Material
    Aluminum
    $
    154
    .15
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    13183-519
    25020530
    3.47 in.
    Transparent
    6
    19 in Rack
    Rack Mount
    19 in.
    Aluminum
    $
    154
    .15
    /
    EA
    25020530
    Height (Inches)
    3.47 in.
    Color
    Transparent
    Depth (Inches)
    6
    Use With
    19 in Rack
    Mounting Type
    Rack Mount
    Width (Inches)
    19 in.
    Material
    Aluminum
    $
    154
    .15
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22075022 SKU, 22075022 ANALYTICS...
    Depth (Inches)
    6
    Use With
    19 in Rack
    Mounting Type
    Rack Mount
    Width (Inches)
    19 in.
    Material
    Aluminum
    Price
    $
    154
    .15
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25020530 SKU, 25020530 ANALYTICS...
    Depth (Inches)
    6
    Use With
    19 in Rack
    Mounting Type
    Rack Mount
    Width (Inches)
    19 in.
    Material
    Aluminum
    Price
    $
    154
    .15
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available