Chatsworth Products Inc. 12183-719 Upper Jumper Tray | Graybar Store
Chatsworth Products Inc. - Upper Jumper Tray - 12183-719
+ / - Hover over image to Zoom
Other Views

    Upper Jumper Tray

    Manufacturer: Chatsworth Products Inc.
    Manufacturer #: 12183-719
    SKU: 96049328
    $163.67
    Checking Pricing
         
    Color:Black
    Width (Inches):19 in.
    Depth (Inches):3-1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth Products Inc.
    • Manufacturer # 12183-719
    • Color Black
    • Depth (Inches) 3-1/2
    • Width (Inches) 19 in.
    Product Overview:
    Black upper jumper tray is 19 W x 3.5 inch D.