ITW Linx UP3B-75 UP3B-66 Block, UL Primary or Secondary Surge Protectors (Clamping Voltage-35) | Graybar Store
ITW Linx - UP3B-66 Block, UL Primary or Secondary Surge Protectors (Clamping Voltage-35) - UP3B-75
+ / - Hover over image to Zoom
Other Views

    UP3B-66 Block, UL Primary or Secondary Surge Protectors (Clamping Voltage-35)

    Manufacturer: ITW Linx
    Manufacturer #: UP3B-75
    SKU: 22121646
    $15.53
    Checking Pricing
         
    Pair Count:1
    Input/Output:66/66
    Clamping Voltage:7.5V
    Brand or Series:UltraLinx
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer ITW Linx
    • Manufacturer # UP3B-75
    • Pair Count 1
    • Brand or Series UltraLinx
    • Clamping Voltage 7.5V
    • Input/Output 66/66
    • Country of Origin US - USA
    Product Overview:
    ltralinx 66 Block protector has a sneak current fuse of 350mA, 7.5v clamping that includes 2 LED indicator lights.