ITW Linx UP3B-100 UP3B-66 Block, UL Primary or Secondary Surge Protectors (Clamping Voltage-100) | Graybar Store
ITW Linx - UP3B-66 Block, UL Primary or Secondary Surge Protectors (Clamping Voltage-100) - UP3B-100
+ / - Hover over image to Zoom
Other Views

    UP3B-66 Block, UL Primary or Secondary Surge Protectors (Clamping Voltage-100)

    Manufacturer: ITW Linx
    Manufacturer #: UP3B-100
    SKU: 22121644
    $15.53
    Checking Pricing
         
    Pair Count:1
    Input/Output:66/66
    Clamping Voltage:100V
    Brand or Series:UltraLinx
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer ITW Linx
    • Manufacturer # UP3B-100
    • Pair Count 1
    • Brand or Series UltraLinx
    • Clamping Voltage 100V
    • Input/Output 66/66
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    66 block solid state,UL listed primary and secondary protector, 350mA sneak current fuse, 2 LEDs to indicate protection and ground OK.