ITW Linx UP3B-235 UP3B-66 Block, UL Primary or Secondary Surge Protectors (Clamping Voltage-235) | Graybar Store
ITW Linx - UP3B-66 Block, UL Primary or Secondary Surge Protectors (Clamping Voltage-235) - UP3B-235
+ / - Hover over image to Zoom
Other Views

    UP3B-66 Block, UL Primary or Secondary Surge Protectors (Clamping Voltage-235)

    Manufacturer: ITW Linx
    Manufacturer #: UP3B-235
    SKU: 22103447
    $15.53
    Checking Pricing
         
    Pair Count:1
    Input/Output:66/66
    Clamping Voltage:235V
    Brand or Series:UltraLinx
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer ITW Linx
    • Manufacturer # UP3B-235
    • Pair Count 1
    • Brand or Series UltraLinx
    • Clamping Voltage 235V
    • Input/Output 66/66
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    ltralinx 66 Block protector has a sneak current fuse of 350mA, 235v clamping that includes 2 LED indicator lights.
    • Ultra 66 Block Surge Protector Single pair specifically designed for phone lines.
    • UL and ETL listed.
    • 350mA fuse for voice/fax/modem line
    • 2 LEDs to indicate protection and ground
    • Protects against fires caused by overloads and power crosses