General Cable 2C16-SPKR-CL-R-GCC Unshielded Speaker Wire, 16 AWG, 2 Conductor, 1000 ft. Reel | Graybar Store
General Cable - Unshielded Speaker Wire, 16 AWG, 2 Conductor, 1000 ft. Reel - 2C16-SPKR-CL-R-GCC
+ / - Hover over image to Zoom
Other Views

    Unshielded Speaker Wire, 16 AWG, 2 Conductor, 1000 ft. Reel

    Manufacturer: General Cable
    Manufacturer #: 2C16-SPKR-CL-R-GCC
    SKU: 97126409
    $172.06
    Checking Pricing
         
    Conductor Size:16 AWG
    No. of Conductors:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 2C16-SPKR-CL-R-GCC
    • No. of Conductors 2
    • Type Non-Plenum
    • Conductor Size 16 AWG
    • Insulation Material PVC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Speaker Wire, 120V, 2 Conductor(s), 16 AWG Conductor, Conductor Material Annealed Bare/Tinned Stranded Copper, Color Code Black, White, PVC Insulation Material, PVC Jacket, Clear Jacket Color, Outer Diameter 0.025 Inch, Length 1000 Ft
    Application Audio/Video, Radio, Juke Box, Approval UL, Carol Brand, Packaging Type Spool