General Cable 4C22-CMR-GY-BB-GCC Unshielded Electronic Cable, Riser, S-R PVC Insulation, 22 AWG, 4 Conductor, 1000 ft. Box | Graybar Store
General Cable - Unshielded Electronic Cable, Riser, S-R PVC Insulation, 22 AWG, 4 Conductor, 1000 ft. Box - 4C22-CMR-GY-BB-GCC
+ / - Hover over image to Zoom
Other Views

    Unshielded Electronic Cable, Riser, S-R PVC Insulation, 22 AWG, 4 Conductor, 1000 ft. Box

    Manufacturer: General Cable
    Manufacturer #: 4C22-CMR-GY-BB-GCC
    SKU: 97190031
    $114.60
    Checking Pricing
         
    Conductor Size:22 AWG
    Conductor Material:Bare Copper
    Length:1000 ft. Box
    No. of Conductors:4
    Cable Type:CL3R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 4C22-CMR-GY-BB-GCC
    • Cable Type CL3R
    • No. of Conductors 4
    • Application Sound/Alarm, Security
    • Type Riser
    • Conductor Material Bare Copper
    • Conductor Size 22 AWG
    • Insulation Material PVC
    • Jacket Material PVC
    • Length 1000 ft. Box
    • SAP Material Type ZSTD
    Product Overview:
    Grey unshielded riser security cable is 4/22 AWG. Cable is packaged 1000 ft. box. Alt Mfr No. E1004S.30.10