General Cable 4C18-CMR-GY-BB-GCC Unshielded Electronic Cable, Riser, S-R PVC Insulation, 18 AWG, 4 Conductor, 1000 ft. Box | Graybar Store
General Cable - Unshielded Electronic Cable, Riser, S-R PVC Insulation, 18 AWG, 4 Conductor, 1000 ft. Box - 4C18-CMR-GY-BB-GCC
+ / - Hover over image to Zoom
Other Views

    Unshielded Electronic Cable, Riser, S-R PVC Insulation, 18 AWG, 4 Conductor, 1000 ft. Box

    Manufacturer: General Cable
    Manufacturer #: 4C18-CMR-GY-BB-GCC
    SKU: 97126437
    $246.61
    Checking Pricing
         
    Conductor Size:18 AWG
    Conductor Material:Bare Copper
    Length:1000 ft. Box
    No. of Conductors:4
    Cable Type:CL3R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 4C18-CMR-GY-BB-GCC
    • Cable Type CL3R
    • No. of Conductors 4
    • Application Sound/Alarm, Security
    • Type Riser
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Insulation Material PVC
    • Jacket Material PVC
    • Length 1000 ft. Box
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grey unshielded riser security cable is 4/18 AWG. Cable is packaged 1000 ft. box. Alt Mfr No. E1034S.30.10