General Cable 3C18-CMR-GY-BB-GCC Unshielded Electronic Cable, Riser, S-R PVC Insulation, 18 AWG, 3 Conductor, 1000 ft. Box | Graybar Store
General Cable - Unshielded Electronic Cable, Riser, S-R PVC Insulation, 18 AWG, 3 Conductor, 1000 ft. Box - 3C18-CMR-GY-BB-GCC
+ / - Hover over image to Zoom
Other Views

    Unshielded Electronic Cable, Riser, S-R PVC Insulation, 18 AWG, 3 Conductor, 1000 ft. Box

    Manufacturer: General Cable
    Manufacturer #: 3C18-CMR-GY-BB-GCC
    SKU: 97190043
    $185.51
    Checking Pricing
         
    Conductor Size:18 AWG
    Conductor Material:Bare Copper
    Length:1000 ft. Box
    No. of Conductors:3
    Cable Type:CL3R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 3C18-CMR-GY-BB-GCC
    • Cable Type CL3R
    • No. of Conductors 3
    • Application Sound/Alarm, Security
    • Type Riser
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Insulation Material PVC
    • Jacket Material PVC
    • Length 1000 ft. Box
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grey unshielded riser security cable is 3/18 AWG. Cable is packaged 1000 ft. box. Alt Mfr No. E1033S.30.10
    Multi-Conductor Cable
  • CMR
  • CL3R
  • 300V
  • 3 Conductor(s)
  • 18 AWG Conductor
  • Conductor Material Stranded Bare Copper
  • Color Code Black
  • Red
  • White
  • PVC Insulation Material
  • PVC Jacket
  • Gray Jacket Color
  • Outer Diameter 0.166 Inch
  • Length 1000 Ft
  • Temperature Rating -20 to 75 Deg C
  • Application Power-Limited Control Circuit
  • Intercom
  • Audio
  • Background Music
  • Approval UL
  • Carol Brand
  •