General Cable 2C18-CMR-GY-R-GCC Unshielded Electronic Cable, Riser, S-R PVC Insulation, 18 AWG, 2 Conductor, 1000 ft. Reel | Graybar Store
General Cable - Unshielded Electronic Cable, Riser, S-R PVC Insulation, 18 AWG, 2 Conductor, 1000 ft. Reel - 2C18-CMR-GY-R-GCC
+ / - Hover over image to Zoom
Other Views

    Unshielded Electronic Cable, Riser, S-R PVC Insulation, 18 AWG, 2 Conductor, 1000 ft. Reel

    Manufacturer: General Cable
    Manufacturer #: 2C18-CMR-GY-R-GCC
    SKU: 97254208
    $124.92
    Checking Pricing
         
    Conductor Size:18 AWG
    Conductor Material:Tinned Bare Copper
    Length:1000 ft. Reel
    No. of Conductors:2
    Cable Type:CL3R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 2C18-CMR-GY-R-GCC
    • Cable Type CL3R
    • No. of Conductors 2
    • Application Sound/Alarm, Security
    • Type Riser
    • Conductor Material Tinned Bare Copper
    • Conductor Size 18 AWG
    • Insulation Material PVC
    • Jacket Material PVC
    • Length 1000 ft. Reel
    • SAP Material Type ZSTD
    Product Overview:
    Grey unshielded riser security cable is 2/18 AWG. Cable is packaged 1000 ft. reel. Alt Mfr No. E1032S.41.10
    Unshielded Cable
    • Rating Riser
    • Insulation Material PVC
    • Conductor Size 18 AWG
    • No. of Pairs or Cond. 2 Conductor
    • Length 1000 Ft
    • Color Gray