Belden 6C18-CMP-NA-RFA-BED Unshielded Electronic Cable, Plenum, PVC Insulation, 18 AWG, 8 Conductor, 1000 ft. Reel | Graybar Store
Belden - Unshielded Electronic Cable, Plenum, PVC Insulation, 18 AWG, 8 Conductor, 1000 ft. Reel - 6C18-CMP-NA-RFA-BED
+ / - Hover over image to Zoom
Other Views

    Unshielded Electronic Cable, Plenum, PVC Insulation, 18 AWG, 8 Conductor, 1000 ft. Reel

    Manufacturer: Belden
    Manufacturer #: 6C18-CMP-NA-RFA-BED
    SKU: 99803215
    $352.39
    Checking Pricing
         
    Conductor Material:Bare Copper
    Conductor Size:18 AWG
    Length:1000 ft. Reel
    No. of Conductors:8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 6C18-CMP-NA-RFA-BED
    • No. of Conductors 8
    • Application Sound/Alarm, Security
    • Type Plenum
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Insulation Material Low Smoke PVC
    • Jacket Material Flamarrest
    • Length 1000 ft. Reel
    • Country of Origin US - USA
    Product Overview:
    Plenum unshielded electronic wire is 8 conductor and 18 AWG. Wire is packaged in 1000-feet reel. Belden alt. mfr. number: 6304UE 8771000