General Cable 2C22/4C22/3P22FS/4C18-CMP-YW-R Unshielded Carol® Brand Plenum Composite Access Control Cable | Graybar Store
General Cable - Unshielded Carol® Brand Plenum Composite Access Control Cable - 2C22/4C22/3P22FS/4C18-CMP-YW-R
+ / - Hover over image to Zoom
Other Views

    Unshielded Carol® Brand Plenum Composite Access Control Cable

    Manufacturer: General Cable
    Manufacturer #: 2C22/4C22/3P22FS/4C18-CMP-YW-R
    SKU: 25166854
    $983.10
    Checking Pricing
         
    Conductor Size:22 AWG and 18 AWG
    Conductor Material:Bare Copper
    Length:1000 ft. Reel
    No. of Conductors:2/4/3 Pair
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 2C22/4C22/3P22FS/4C18-CMP-YW-R
    • No. of Conductors 2/4/3 Pair
    • Type Plenum
    • Conductor Material Bare Copper
    • Conductor Size 22 AWG and 18 AWG
    • Insulation Material PVC
    • Length 1000 ft. Reel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Composite access control cable has 4 elements: 18/4 Unshielded, 22/3P Shielded, 22/2 Unshielded and 22/4 Unshielded. Cable is packaged in 1000 ft. reel. Alt Mfr No: 4EPL1S.41.05.
    Control Cable Elements
  • 4 Conductor, 18 AWG Unshielded
  • 3 Pair, 22 AWG Shielded
  • 2 Conductor, 22 AWG Unshielded
  • 4 Conductor, 22 AWG Unshielded
  •