B and B Electronics ESW105 Unmanaged Ethernet Switch, 5 Port | Graybar Store
B and B Electronics - Unmanaged Ethernet Switch, 5 Port - ESW105
+ / - Hover over image to Zoom
Other Views

    Unmanaged Ethernet Switch, 5 Port

    Manufacturer: B and B Electronics
    Manufacturer #: ESW105
    SKU: 25512796
    $113.99
    Checking Pricing
         
    Size:Less than 1 in.
    No. of Ports:5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B and B Electronics
    • Manufacturer # ESW105
    • Size Less than 1 in.
    • No. of Ports 5
    • Country of Origin CN - China
    Product Overview:
    Industrial grade, Ultra Compact (less than 1 inch) unmanaged, 10/100, DIN-Rail Ethernet switch.