Ortronics (Legrand) OR-PHAHJU24-W HDJ Series Unloaded Angled Patch Panel, White | Graybar Store
Ortronics (Legrand) - HDJ Series Unloaded Angled Patch Panel, White - OR-PHAHJU24-W
+ / - Hover over image to Zoom
Other Views

    HDJ Series Unloaded Angled Patch Panel, White

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-PHAHJU24-W
    SKU: 25833317
    $81.06
    Checking Pricing
         
    Panel Type:Unloaded
    Color:White
    Rack Units:1
    No. of Ports:24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-PHAHJU24-W
    • Color White
    • Panel Type Unloaded
    • No. of Ports 24
    • Rack Units 1
    • Mounting Rack Mount
    • Panel Color White
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ortronics® HDJ Unloaded Angled Patch Panel, White, No. of Ports: 24, Mounting: Rack Mount, Rack Units: 1