Ideal Industries 44-772 Universal Wall Switch Lockout, Red | Graybar Store
Ideal Industries - Universal Wall Switch Lockout, Red - 44-772
+ / - Hover over image to Zoom
Other Views

    Universal Wall Switch Lockout, Red

    Manufacturer: Ideal Industries
    Manufacturer #: 44-772
    SKU: 94043973
    $18.29
    Checking Pricing
         
    Packaging:1 Pack
    Plug Type:Toggle
    Additional Features:1/2 in Shackle
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 44-772
    • Plug Type Toggle
    • Additional Features 1/2 in Shackle
    • Packaging 1 Pack
    Product Overview:
    Solid steel U-bolt hasp with malleable steel lock plate provides maximum security, 7/16 X 3/8 IN hole accommodates up to nine 3/8 IN shackle locks, 1 IN X 3 IN hasp with 1/4 IN shackle diameter.