Cablofil (Legrand) CRP600GC Universal Wall Bracket Carbon Steel | Graybar Store
Cablofil (Legrand) - Universal Wall Bracket Carbon Steel - CRP600GC
+ / - Hover over image to Zoom
Other Views

    Universal Wall Bracket Carbon Steel

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: CRP600GC
    SKU: 99420390
    $65.72
    Checking Pricing
         
    Height (Inches):4.7
    Dimensions:24 W x 24.3 L x 4.7 H in
    Length:24.3 in.
    Width (Inches):24
    Material Finish:Hot Dipped Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # CRP600GC
    • Dimensions 24 W x 24.3 L x 4.7 H in
    • Height (Inches) 4.7
    • Length 24.3 in.
    • Material Finish Hot Dipped Galvanized
    • Width (Inches) 24
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Universal Wall Bracket, Carbon Steel, Hot Dipped Galvanized, Dimensions: 24 W x 24.3 L x 4.7 H in