Video Mount Products ER-S1V Universal Vented Economy Rack Shelf | Graybar Store
Video Mount Products - Universal Vented Economy Rack Shelf - ER-S1V
+ / - Hover over image to Zoom
Other Views

    Universal Vented Economy Rack Shelf

    Manufacturer: Video Mount Products
    Manufacturer #: ER-S1V
    SKU: 25253721
    $34.39
    Checking Pricing
         
    Color:Black
    Load Rating (Pound):40
    Dimensions:2.6 in H. x 17 inch W x 12.5 in. D
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Video Mount Products
    • Manufacturer # ER-S1V
    • Color Black
    • Dimensions 2.6 in H. x 17 inch W x 12.5 in. D
    • Load Rating (Pound) 40
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Black coated 2 U vented economy rack shelf. 2.6 in H. x 17 inch W x 12.5 in. D holds up to 40 lbs.