Hubbell Power Systems 7911 Universal Type Messenger Hanger, Strand Size 5/16 to 1/2 in., Ext. From Pole 4 1/4 in. | Graybar Store
Hubbell Power Systems - Universal Type Messenger Hanger, Strand Size 5/16 to 1/2 in., Ext. From Pole 4 1/4 in. - 7911
+ / - Hover over image to Zoom
Other Views

    Universal Type Messenger Hanger, Strand Size 5/16 to 1/2 in., Ext. From Pole 4 1/4 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 7911
    SKU: 88056380
    $25.16
    Checking Pricing
         
    Wire Size:1/2 in.
    Size:5/16 to 1/2 in
    Packaging:15 per Pack
    Hole Size:11/16 in. (Through Bolt); 9/16 in. (Lag Bolt)
    Diameter (Inches):5/16 to 1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 7911
    • Size 5/16 to 1/2 in
    • Diameter (Inches) 5/16 to 1/2 in.
    • Hole Size 11/16 in. (Through Bolt); 9/16 in. (Lag Bolt)
    • Materials Steel
    • Wire Size 1/2 in.
    • Packaging 15 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hubbell® Universal Type Messenger Hanger, Size 5/16 to 1/2 in.