Federal Signal UTM Universal Tone Generator | Graybar Store
Federal Signal - Universal Tone Generator - UTM
+ / - Hover over image to Zoom
Other Views

    Universal Tone Generator

    Manufacturer: Federal Signal
    Manufacturer #: UTM
    SKU: 94041252
    $128.12
    Checking Pricing
         
    Voltage Rating:250 VAC/125 VDC
    Dimensions:2.25H x 3.25W x 0.84D
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Federal Signal
    • Manufacturer # UTM
    • Color Black
    • Dimensions 2.25H x 3.25W x 0.84D
    • Voltage Rating 250 VAC/125 VDC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Microcontroller-based tone generator capable of producing 32 different tones.
    • 32 switchable tones
    • Compatible with all SelecTone®
    • Plug-in installation
    • RFI and EMI shielded
    • UL and cUL Listed, CSA Certified and CSFM Approved