Burndy KKA31U2N One-Conductor Universal Terminal - Type KKA-U, 6 AWG - 350 kcmil, 1/2 Stud | Graybar Store
Burndy - One-Conductor Universal Terminal - Type KKA-U, 6 AWG - 350 kcmil, 1/2 Stud - KKA31U2N
+ / - Hover over image to Zoom
Other Views

    One-Conductor Universal Terminal - Type KKA-U, 6 AWG - 350 kcmil, 1/2 Stud

    Manufacturer: Burndy
    Manufacturer #: KKA31U2N
    SKU: 88047636
    $16.94
    Checking Pricing
         
    Wire Size:6 AWG to 350 kcmil Str. (Aluminum), 6 AWG to 350 kcmil Str. (Copper)
    Use With:Aluminum Conductors; Copper Conductors
    Stud Size (Inches):1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # KKA31U2N
    • Stud Size (Inches) 1/2
    • Wire Size 6 AWG to 350 kcmil Str. (Aluminum), 6 AWG to 350 kcmil Str. (Copper)
    • Use With Aluminum Conductors; Copper Conductors
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Aluminum Universal Terminal, 2 Hole, 6 AWG (Str) - 350 kcmil, 1/2" Stud, 1.75" Stud Hole Spacing, 2 Screws, Al/Cu Rated, Tin Plated.