Burndy KK3A36U4N Three-Conductor Universal Terminal - Type KK3A-U 2 AWG - 600 kcmil, 1/2 Stud | Graybar Store
Burndy - Three-Conductor Universal Terminal - Type KK3A-U 2 AWG - 600 kcmil, 1/2 Stud - KK3A36U4N
+ / - Hover over image to Zoom
Other Views

    Three-Conductor Universal Terminal - Type KK3A-U 2 AWG - 600 kcmil, 1/2 Stud

    Manufacturer: Burndy
    Manufacturer #: KK3A36U4N
    SKU: 88047630
    $117.24
    Checking Pricing
         
    Wire Size:2 AWG to 600 kcmil Str. (Aluminum), 2 AWG to 600 kcmil Str. (Copper)
    Use With:Aluminum Conductors; Copper Conductors
    Stud Size (Inches):1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # KK3A36U4N
    • Stud Size (Inches) 1/2
    • Wire Size 2 AWG to 600 kcmil Str. (Aluminum), 2 AWG to 600 kcmil Str. (Copper)
    • Use With Aluminum Conductors; Copper Conductors
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Aluminum Universal Terminal, 3 Conductor, 4 Hole, 2 AWG (Str) - 600 kcmil, 1/2" Stud, 1.75" Stud Hole Spacing, 6 Screws, Al/Cu Rated, Tin Plated.