Burndy K2A31U2N Universal Terminal | Graybar Store
Burndy - Universal Terminal - K2A31U2N
+ / - Hover over image to Zoom
Other Views

    Universal Terminal

    Manufacturer: Burndy
    Manufacturer #: K2A31U2N
    SKU: 88047540
    $25.40
    Checking Pricing
         
    Wire Size:6 AWG to 350 kcmil (Aluminum), 6 AWG to 350 kcmil Str. (Copper)
    Stud Size (Inches):1/2
    Use With:Aluminum Conductors; Copper Conductors
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # K2A31U2N
    • No. of Wires 2
    • Stud Size (Inches) 1/2
    • Wire Size 6 AWG to 350 kcmil (Aluminum), 6 AWG to 350 kcmil Str. (Copper)
    • For Use With Copper, Aluminum
    • Use With Aluminum Conductors; Copper Conductors
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Universal Terminal, Aluminum, Wire Size: 6 AWG to 350 kcmil (Aluminum); 6 AWG to 350 kcmil Str (Copper), Stud Size (Inches): 1/2 in, No. of Wires: 2