Burndy K11A39U2 Universal Terminal | Graybar Store
Burndy - Universal Terminal - K11A39U2
+ / - Hover over image to Zoom
Other Views

    Universal Terminal

    Manufacturer: Burndy
    Manufacturer #: K11A39U2
    SKU: 88047533
    $80.48
    Checking Pricing
         
    Wire Size:1/0 AWG to 750 kcmil (Aluminum), 1/0 to 4/0 Sol. (Copper) AWG, 1/0 to 750 Str. (Copper) kcmil
    Stud Size (Inches):3/8
    Use With:Aluminum Conductors; Copper Conductors; Panelboard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # K11A39U2
    • Stud Size (Inches) 3/8
    • Wire Size 1/0 AWG to 750 kcmil (Aluminum), 1/0 to 4/0 Sol. (Copper) AWG, 1/0 to 750 Str. (Copper) kcmil
    • For Use With Copper, Aluminum
    • Use With Aluminum Conductors; Copper Conductors; Panelboard
    • Country of Origin US - USA
    Product Overview:
    Universal Terminal, Aluminum, Wire Size: 1/0 AWG to 750 kcmil (Aluminum); 1/0 to 4/0 Sol (Copper) AWG; 1/0 to 750 Str (Copper) kcmil, Stud Size (Inches): 3/8 in, No. of Wires: 2