Burndy K11A34U2 Universal Terminal | Graybar Store
Burndy - Universal Terminal - K11A34U2
+ / - Hover over image to Zoom
Other Views

    Universal Terminal

    Manufacturer: Burndy
    Manufacturer #: K11A34U2
    SKU: 88047531
    $24.67
    Checking Pricing
         
    Wire Size:4/0 AWG to 500 kcmil (Aluminum), 4/0 AWG to 500 kcmil Str. (Copper), 4/0 Sol. (Copper) AWG
    Stud Size (Inches):1/4
    Use With:Aluminum Conductors; Copper Conductors; Panelboard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # K11A34U2
    • Stud Size (Inches) 1/4
    • Wire Size 4/0 AWG to 500 kcmil (Aluminum), 4/0 AWG to 500 kcmil Str. (Copper), 4/0 Sol. (Copper) AWG
    • For Use With Copper, Aluminum
    • Use With Aluminum Conductors; Copper Conductors; Panelboard
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Universal Terminal, Aluminum, Wire Size: 4/0 AWG to 500 kcmil (Aluminum); 4/0 AWG to 500 kcmil Str (Copper); 4/0 Sol (Copper) AWG, Stud Size (Inches): 1/4 in, No. of Wires: 2