Bogen UTI1 Universal Telephone Interface | Graybar Store
Bogen - Universal Telephone Interface - UTI1
+ / - Hover over image to Zoom
Other Views

    Universal Telephone Interface

    Manufacturer: Bogen
    Manufacturer #: UTI1
    SKU: 25010244
    $208.76
    Checking Pricing
         
    Dimensions:15 x 8.5 x 6.5 inches
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # UTI1
    • Color Black
    • Dimensions 15 x 8.5 x 6.5 inches
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Universal telephone interface for providing single-zone paging for one-way applications.
    • Provides single-zone paging for one-way applications such as self-amplified speaker systems
    • Compatible with all standard analog port types
    • Includes two audio outputs with level controls, each of which can provide audio for 150 Bogen self-amplified speakers
    • Telephone interfaces: loop start trunk, ground start trunk, station access (analog ring-up), page port contact closure activation, page port voice activation
    • High impedance transformer-isolated background music input with volume control