Viking Electronics PI-1A Universal Telecom and Paging Interface | Graybar Store
Viking Electronics - Universal Telecom and Paging Interface - PI-1A
+ / - Hover over image to Zoom
Other Views

    Universal Telecom and Paging Interface

    Manufacturer: Viking Electronics
    Manufacturer #: PI-1A
    SKU: 25236884
    $106.13
    Checking Pricing
         
    Color / Finish:Off-White
    Volume:600 Ohm
    Voltage (Volts):120V Ac/ 12V Dc
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # PI-1A
    • Voltage (Volts) 120V Ac/ 12V Dc
    • Color / Finish Off-White
    • Volume 600 Ohm
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    The PA-60 can directly drive up to sixty (60) 8 ohm paging speakers or one hundred (100) 70 volt or 25 volt paging speakers.
    • 60 Watts of total paging power
    • Two separate amplified zones of paging
    • Drive up to (60) 8 ohm speakers
    • Drive up to (100) 70V or 25V speakers
    • Separate input gain controls for each channel
    • Super high efficiency allows high power in a small package